




€34.57/ pieceexcl. VAT
€41.83incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Pneumatic Push-In Fitting |
Manufacturer ID | 3114 16 21 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 16 mm |
Thread type | Internal thread BSPP (G) |
Thread Size | 1/2 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Seal material | NBR |
Grab ring material | Stainless steel |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Weight | 96 g |
C | G1/2 |
D | 16 mm |
E | 15 mm |
F | 27 mm |
H | 49 mm |