| 3114 06 13 Straight connector female Ø6mm x G1/4 | 3114 06 13 | 6 | Internal thread BSPP (G) | | €7.09/piece |
| 3114 08 13 Straight connector female Ø8mm x G1/4 | 3114 08 13 | 8 | Internal thread BSPP (G) | | €7.79/piece |
| 3114 10 13 Straight connector female Ø10mm x G1/4 | 3114 10 13 | 10 | Internal thread BSPP (G) | | €10.46/piece |
| 3114 12 17 Straight connector female Ø12mm x G3/8 | 3114 12 17 | 12 | Internal thread BSPP (G) | | €14.16/piece |
| 3114 12 21 Straight connector female Ø12mm x G1/2 | 3114 12 21 | 12 | Internal thread BSPP (G) | | €17.23/piece |
| 3114 06 10 Straight connector female Ø6mm x G1/8 | 3114 06 10 | 6 | Internal thread BSPP (G) | | €5.31/piece |
| 3114 08 10 Straight connector female Ø8mm x G1/8 | 3114 08 10 | 8 | Internal thread BSPP (G) | | €8.08/piece |
| 3114 08 17 Straight connector female Ø8mm x G3/8 | 3114 08 17 | 8 | Internal thread BSPP (G) | | €9.19/piece |
| Pneumatic Push-In Fitting, 3114 14 17, LF 3000 Series, Straight, Internal thread BSPP (G), 3/8 Thread, 14 mm Tube OD | 3114 14 17 | 14 | Internal thread BSPP (G) | | €18.55/piece |
| 3114 04 19 Straight connector female Ø4mm x M5x0,8 | 3114 04 19 | 4 | Internal thread (M) | | €6.45/piece |
| Pneumatic Push-In Fitting, 3114 10 21, LF 3000 Series, Straight, Internal thread BSPP (G), 1/2 Thread, 10 mm Tube OD | 3114 10 21 | 10 | Internal thread BSPP (G) | | €14.45/piece |
| 3114 04 13 Straight connector female Ø4mm x G1/4 | 3114 04 13 | 4 | Internal thread BSPP (G) | | €6.93/piece |
| Pneumatic Push-In Fitting, 3114 10 17, LF 3000 Series, Straight, Internal thread BSPP (G), 3/8 Thread, 10 mm Tube OD | 3114 10 17 | 10 | Internal thread BSPP (G) | | €11.78/piece |
| 3114 04 10 Straight connector female Ø4mm x G1/8 | 3114 04 10 | 4 | Internal thread BSPP (G) | | €4.99/piece |
| Pneumatic Push-In Fitting, 3114 16 21, LF 3000 Series, Straight, Internal thread BSPP (G), 1/2 Thread, 16 mm Tube OD | 3114 16 21 | 16 | Internal thread BSPP (G) | | €34.57/piece |