




€25.44/ pieceexcl. VAT
€30.78incl. VAT
23 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0172 |
Shape | Coupling (female) |
Thread connection | Internal thread BSPP (G) |
Size of threaded connection (inch) | 1/4 |
Material | Brass, Nickel-plated |
Temperature range | from -20 to 100 °C |
Flow-through capacity | 480 l/min |
Maximum operating pressure | 20 bar |
Seal material | NBR |
Material valve | Brass |
Spring material | Stainless steel |
E | 11 mm |
F | 19 |
L | 47 mm |
g | 21 |