Products
Brands
About Eriks
Customer service
BE - English
Home
Coupler Bore 5mm Female Thread...
Coupler Bore 5mm Female Thread BSPP Series 0172
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Shape
Coupling (female)
1
Thread connection
Internal thread BSPP (G)
1
Size of threaded connection (inch)
1/4
1
Log in to see your specific pricing.
Log in
1
of
Coupler Bore 5mm Female Thread BSPP Series 0172
Product
Thread connection
Size of threaded connection (inch)
E [mm]
Available
Price
excl. VAT
Product
Thread connection
Size of threaded connection (inch)
E [mm]
Available
Price
excl. VAT
Coupler DN=5 G1/4 Female Thread 0172 05 13
Internal thread BSPP (G)
1/4
11
€25.44
/
piece
Log in