




€27.34/ pieceexcl. VAT
€33.08incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3614 |
Manufacturer ID | 3614 12 17 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 12 mm |
Thread type | Internal thread BSPP (G) |
Thread Size | 3/8 |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
C | G3/8 |
D | 12 mm |
E | 14 mm |
F | 22 mm |
H | 39 mm |