




€10.28/ pieceexcl. VAT
€12.44incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3136 |
Manufacturer ID | 3136 06 13 |
Shape | Bulkhead |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 6 mm |
Thread type | Internal thread BSPP (G) |
Thread Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
C | G1/4 |
D | 6 mm |
E | 13.5 mm |
F1 | 15 mm |
F2 | 17 mm |
K | 7 mm |
L1 | 19 mm |
L2 | 15.5 mm |
T | 12.5 mm |