




€10.46/ pieceexcl. VAT
€12.66incl. VAT
85 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3114 |
Manufacturer ID | 3114 10 13 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 10 mm |
Thread type | Internal thread BSPP (G) |
Thread Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
C | G1/4 |
D | 10 mm |
E | 13.5 mm |
F | 16 mm |
H | 36 mm |