




€4.99/ pieceexcl. VAT
€6.04incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3114 |
Manufacturer ID | 3114 04 10 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 4 mm |
Thread type | Internal thread BSPP (G) |
Thread Size | 1/8 |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
C | G1/8 |
D | 4 mm |
E | 9.5 mm |
F | 13 mm |
H | 22.5 mm |