




€4.39/ pieceexcl. VAT
€5.31incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0920 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/8 |
Threaded connection 2 | External thread (M) |
Connection 2 thread size | M 16x1.5 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C | G1/8 mm |
C1 | M16x1.5 mm |
F | 19 mm |
F1 | 22 mm |
K | 10 mm |
L | 14 mm |
L1 | 4 mm |
T | 16.5 mm |
€3.31/ pieceexcl. VAT
€4.01incl. VAT
329 In stock - Estimated delivery date 10/11/2026