FLEXION

FLEXION Bulkhead nickel plated brass F/F 1/8 x M16X1.5

  • ERIKS:24207134
Image 1
Material: nickel plated brass
Save to list

€3.31/ pieceexcl. VAT

€4.01incl. VAT

329 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
W89A
Type
BULK-B
Material
Brass, Nickel-plated
Shape
Straight
Threaded connection 1
Internal thread BSPP (G)
Connection 1 thread size
1/8
Threaded connection 2
Internal thread (M)
Connection 2 thread size
M 16x1.5
Maximum operating pressure
60 bar