




€3.63/ pieceexcl. VAT
€4.39incl. VAT
41 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0919 |
Material | Brass, Nickel-plated |
Shape | Plug |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1/2 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C | 1/2 mm |
E | 10 mm |
F | 10 mm |
G | 25 mm |
H | 14.5 mm |
€2.97/ pieceexcl. VAT
€3.59incl. VAT
462 In stock - Estimated delivery date 09/11/2026