FLEXION

FLEXION Allen Key Plug with O-ring nickel plated brass 1/2

  • ERIKS:24206404
Image 1
Material: nickel plated brass With O-ring NBR 70
Save to list

€2.97/ pieceexcl. VAT

€3.59incl. VAT

462 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
W89A
Type
PLG-B-HEX-OR
Material
Brass, Nickel-plated
Threaded connection 1
External thread (M)
Connection 1 thread size
1/2
Maximum operating pressure
60 bar