




€8.20/ pieceexcl. VAT
€9.92incl. VAT
42 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0913 |
Material | Brass, Nickel-plated |
Shape | L-shaped |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/2 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1/2 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C1 | R1/2 mm |
C2 | G1/2 |
E | 14 mm |
G | 26 mm |
H | 30 mm |
J | 19 mm |
L | 30 mm |
€7.02/ pieceexcl. VAT
€8.49incl. VAT
46 In stock - Estimated delivery date 10/11/2026