FLEXION

FLEXION Elbow adaptor nickel plated brass M/F - 1/2 x 1/2

  • ERIKS:24207892
Image 1
Material: nickel plated brass
Save to list

€7.02/ pieceexcl. VAT

€8.49incl. VAT

46 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
W89A
Type
ADPT-B-L
Material
Brass, Nickel-plated
Shape
L-shaped
Threaded connection 1
External thread BSPT (R)
Connection 1 thread size
1/2
Threaded connection 2
Internal thread BSPP (G)
Connection 2 thread size
1/2
Maximum operating pressure
60 bar