




€5.71/ pieceexcl. VAT
€6.91incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0911 |
Material | Brass, Nickel-plated |
Shape | T-shape |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/4 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1/4 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C1 | 1/4 mm |
C2 | 1/4 |
E | 11 mm |
F | 17 mm |
H | 11 mm |
€4.23/ pieceexcl. VAT
€5.12incl. VAT
16 In stock - Estimated delivery date 10/11/2026