

€4.23/ pieceexcl. VAT
€5.12incl. VAT
16 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RX |
Series | W89A |
Type | ADPT-B-Y |
Material | Brass, Nickel-plated |
Shape | Y-shape |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/4 |
Threaded connection 2 | External thread BSPT (R) |
Connection 2 thread size | 1/4 |
Maximum operating pressure | 60 bar |