




€4.91/ pieceexcl. VAT
€5.94incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0910 |
Material | Brass, Nickel-plated |
Shape | Y-shape |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/8 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C | G1/8 mm |
d2 | 8 mm |
F | 13 mm |
H | 12 mm |
€2.72/ pieceexcl. VAT
€3.29incl. VAT
Estimated delivery date - 02/12/2026