RX

RX Y-Adaptor nickel plated brass F/F/F - 1/8

  • ERIKS:24206987
Image 1
Material: nickel plated brass
Save to list

€2.72/ pieceexcl. VAT

€3.29incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RX
Series
W89A
Type
ADPT-B-Y
Material
Brass, Nickel-plated
Shape
Y-shape
Threaded connection 1
Internal thread BSPP (G)
Connection 1 thread size
1/8
Maximum operating pressure
60 bar