




€2.74/ pieceexcl. VAT
€3.32incl. VAT
186 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0904 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 3/8 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1/4 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C1 | R3/8 mm |
C2 | G1/4 |
F | 17 mm |
L | 16.5 mm |
€1.69/ pieceexcl. VAT
€2.04incl. VAT
47 In stock - Estimated delivery date 10/11/2026