RX

RX Taper reducer nickel plated brass M/F 3/8 x 1/4

  • ERIKS:24208462
Image 1
Material: nickel plated brass
Save to list

€1.69/ pieceexcl. VAT

€2.04incl. VAT

47 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RX
Series
W89A
Type
RED-B-T
Material
Brass, Nickel-plated
Shape
Straight
Threaded connection 1
External thread BSPT (R)
Connection 1 thread size
3/8
Threaded connection 2
Internal thread BSPP (G)
Connection 2 thread size
1/4
Maximum operating pressure
60 bar