




€1.40/ pieceexcl. VAT
€1.69incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 28/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0901 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | External thread (M) |
Connection 1 thread size | M 5x0.8 |
Threaded connection 2 | External thread (M) |
Connection 2 thread size | M 5x0.8 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C1 | M5x0.8 mm |
C2 | M5x0.8 |
E | 4 mm |
E1 | 4 mm |
F | 8 mm |
L | 11.5 mm |
€0.83/ pieceexcl. VAT
€1.00incl. VAT
5 In stock - Estimated delivery date 10/11/2026