FLEXION

FLEXION Parallel nipple adaptor nickel plated brass M5

  • ERIKS:24202458
Image 1
Material: nickel plated brass
Save to list

€0.83/ pieceexcl. VAT

€1.00incl. VAT

5 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
W89A
Type
NIP-B-P
Material
Brass, Nickel-plated
Shape
Straight
Threaded connection 1
External thread BSPP (G)
Connection 1 thread size
M 5
Threaded connection 2
External thread BSPP (G)
Connection 2 thread size
M 5
Maximum operating pressure
60 bar