




€1.75/ pieceexcl. VAT
€2.12incl. VAT
74 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0900 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/8 |
Threaded connection 2 | External thread BSPT (R) |
Connection 2 thread size | 1/4 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C1 | R1/8 mm |
C2 | R1/4 |
F | 14 mm |
L | 24 mm |
€1.58/ pieceexcl. VAT
€1.91incl. VAT
65 In stock - Estimated delivery date 10/11/2026