FLEXION

FLEXION Taper reducing nipple nickel plated brass 1/8 x 1/4

  • ERIKS:24207893
Image 1
Material: nickel plated brass
Save to list

€1.58/ pieceexcl. VAT

€1.91incl. VAT

65 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
W89A
Type
NIP-B-RED-T
Material
Brass, Nickel-plated
Shape
Straight
Threaded connection 1
External thread BSPT (R)
Connection 1 thread size
1/8
Threaded connection 2
External thread BSPT (R)
Connection 2 thread size
1/4
Maximum operating pressure
60 bar