LEADER

LEADER PTFE flange gasket CLIPPERLON 2115 PN10/40 DN40 2mm EN 1514-1 IBC Raised face

  • ERIKS:13412082
Image 1
Save to list

€8.35/ pieceexcl. VAT

€10.10incl. VAT

57 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2115
Norm
EN 1514-1 IBC
Nominal diameter
DN40
Flange pressure stage
PN10/40
Outer Diameter
92 mm
Inner Diameter
49 mm
Thickness
2 mm
Flange standard
EN 1092-1 RF
Material structure
PTFE, modified
Colour
White
Marking
Unprinted
Temperature range
from -210 to 260 °C
Max. pressure
55 bar
Density
1.7 g/cm³
Related products
This product is no longer offered.Explore similar products in our assortment