

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | CLIPPERLON |
Type | 2115 |
Thickness | 2 mm |
Length | 1500 mm |
Width | 1500 mm |
Number of inserts | 0 |
Material structure | PTFE, modified |
Colour | White |
Max. temperature | 260 °C |
Minimum temperature | -210 °C |
Max. pressure | 55 bar |
Marking | Unprinted |
Density | 1.7 g/cm³ |