LEADER

LEADER PTFE flange gasket CLIPPERLON 2115 PN10/40 DN25 2mm EN 1514-1 IBC Raised face

  • ERIKS:13411307
Image 1
Save to list

€5.25/ pieceexcl. VAT

€6.35incl. VAT

65 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2115
Norm
EN 1514-1 IBC
Nominal diameter
DN25
Flange pressure stage
PN10/40
Outer Diameter
71 mm
Inner Diameter
34 mm
Thickness
2 mm
Flange standard
EN 1092-1 RF
Material structure
PTFE, modified
Colour
White
Marking
Unprinted
Temperature range
from -210 to 260 °C
Max. pressure
55 bar
Density
1.7 g/cm³
Related products
This product is no longer offered.Explore similar products in our assortment