LEADER

LEADER PTFE flange gasket CLIPPERLON 2110 PN40 DN300 1.5mm EN 1514-1 IBC Raised face

  • ERIKS:12257563
Image 1
Save to list

€96.70/ pieceexcl. VAT

€117.01incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2110
Norm
EN 1514-1 IBC
Nominal diameter
DN300
Flange pressure stage
PN40
Outer Diameter
417 mm
Inner Diameter
324 mm
Thickness
1.5 mm
Flange standard
EN 1092-1 RF
Material structure
PTFE, modified
Colour
Blue
Marking
Printed
Temperature range
from -210 to 240 °C
Max. pressure
40 bar
Density
1.7 g/cm³
Related products

€1,685.55/ pieceexcl. VAT

€2,039.52incl. VAT

0.977 In stock - Estimated delivery date 02/12/2026