

€1,685.55/ pieceexcl. VAT
€2,039.52incl. VAT
0.977 In stock - Estimated delivery date 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | CLIPPERLON |
Type | 2110 |
Thickness | 1.5 mm |
Length | 1500 mm |
Width | 1500 mm |
Number of inserts | 0 |
Material structure | PTFE, modified |
Colour | Blue |
Max. temperature | 240 °C |
Minimum temperature | -210 °C |
Max. pressure | 40 bar |
Marking | Printed |
Density | 1.7 g/cm³ |