LEADER

LEADER PTFE flange gasket CLIPPERLON 2110 300/600lbs 2" 1.5mm ASME B16.21 Raised face

  • ERIKS:11934208
Image 1
Save to list

€9.30/ pieceexcl. VAT

€11.25incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2110
Norm
ASME B16.21
Nominal diameter
2"
Flange pressure stage
300/600lbs
Outer Diameter
111 mm
Inner Diameter
60 mm
Thickness
1.5 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE, modified
Colour
Blue
Marking
Printed
Temperature range
from -210 to 240 °C
Max. pressure
40 bar
Density
1.7 g/cm³
Related products

€1,685.55/ pieceexcl. VAT

€2,039.52incl. VAT

0.977 In stock - Estimated delivery date 02/12/2026