

€12.40/ pieceexcl. VAT
€15.00incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | CLIPPERLON |
Type | 2110 |
Norm | ASME B16.21 |
Nominal diameter | 2.1/2" |
Flange pressure stage | 300/600lbs |
Outer Diameter | 130 mm |
Inner Diameter | 73 mm |
Thickness | 1.5 mm |
Flange standard | ASME B16.5 RF |
Material structure | PTFE, modified |
Colour | Blue |
Marking | Printed |
Temperature range | from -210 to 240 °C |
Max. pressure | 40 bar |
Density | 1.7 g/cm³ |
€1,685.55/ pieceexcl. VAT
€2,039.52incl. VAT
0.843 In stock - Estimated delivery date 02/12/2026