LEADER

LEADER PTFE flange gasket CLIPPERLON 2110 150lbs 3/4" 1.5mm ASME B16.21 Raised face

  • ERIKS:11934203
Image 1
Save to list

€2.84/ pieceexcl. VAT

€3.44incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2110
Norm
ASME B16.21
Nominal diameter
3/4"
Flange pressure stage
150lbs
Outer Diameter
57 mm
Inner Diameter
27 mm
Thickness
1.5 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE, modified
Colour
Blue
Marking
Printed
Temperature range
from -210 to 240 °C
Max. pressure
40 bar
Density
1.7 g/cm³
Related products

€1,685.55/ pieceexcl. VAT

€2,039.52incl. VAT

0.977 In stock - Estimated delivery date 02/12/2026