LEADER

LEADER PTFE flange gasket CLIPPERLON 2100 PN40 DN400 1.5mm EN 1514-1 IBC Raised face

  • ERIKS:12968604
Image 1
Save to list

€169.00/ pieceexcl. VAT

€204.49incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2100
Norm
EN 1514-1 IBC
Nominal diameter
DN400
Flange pressure stage
PN40
Outer Diameter
546 mm
Inner Diameter
407 mm
Thickness
1.5 mm
Flange standard
EN 1092-1 RF
Material structure
PTFE, modified
Colour
Beige
Marking
Printed
Temperature range
from -240 to 240 °C
Max. pressure
85 bar
Density
2.2 g/cm³
Related products

€1,405.05/ pieceexcl. VAT

€1,700.11incl. VAT

16 In stock - Estimated delivery date 10/11/2026