

€1,405.05/ pieceexcl. VAT
€1,700.11incl. VAT
16 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | CLIPPERLON |
Type | 2100 |
Thickness | 1.5 mm |
Length | 1500 mm |
Width | 1500 mm |
Number of inserts | 0 |
Material structure | PTFE, modified |
Colour | Beige |
Max. temperature | 240 °C |
Minimum temperature | -240 °C |
Max. pressure | 85 bar |
Marking | Printed |
Density | 2.2 g/cm³ |