LEADER

LEADER PTFE flange gasket CLIPPERLON 2100 150lbs 2.1/2" 1.5mm ASME B16.21 Raised face

  • ERIKS:12968418
Image 1
Save to list

€10.00/ pieceexcl. VAT

€12.10incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2100
Norm
ASME B16.21
Nominal diameter
2.1/2"
Flange pressure stage
150lbs
Outer Diameter
124 mm
Inner Diameter
73 mm
Thickness
1.5 mm
Flange standard
ASME B16.5 RF
Material structure
PTFE, modified
Colour
Beige
Marking
Printed
Temperature range
from -240 to 240 °C
Max. pressure
85 bar
Density
2.2 g/cm³
Related products

€1,405.05/ pieceexcl. VAT

€1,700.11incl. VAT

16 In stock - Estimated delivery date 10/11/2026