LEADER

LEADER Fibre flange gasket FYBAR PT60 PN10/40 DN32 3mm EN 1514-1 IBC Raised face

  • ERIKS:12259814
Image 1
Save to list

€1.85/ pieceexcl. VAT

€2.24incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
FYBAR
Type
PT60
Norm
EN 1514-1 IBC
With Inner eyelet
No
Nominal diameter
DN32
Flange pressure stage
PN10/40
Outer Diameter
82 mm
Inner Diameter
43 mm
Thickness
3 mm
Flange standard
EN 1092-1 RF
Binder material
NBR
Colour
Green/beige
Anti sticking layer
Yes
Temperature range
from -30 to 250 °C
Max. pressure
100 bar
Density
1.8 g/cm³
Related products
Product Image

LEADER Fibre sealing sheet FYBAR PT60 1500x1500x3

  • Eriks:11915726
  • Manufacturer:11915726

€502.65/ pieceexcl. VAT

€608.21incl. VAT

53.328 In stock - Estimated delivery date 13/11/2026