LEADER

LEADER Fibre sealing sheet FYBAR PT60 1500x1500x3

  • ERIKS:11915726
Image 1
Save to list

502,65 €/ pieceexcl. VAT

608,21 €incl. VAT

21,471 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
FYBAR
Type
PT60
Thickness
3 mm
Length
1500 mm
Width
1500 mm
Colour
Green/beige
Anti sticking layer
Yes
Temperature range
from -30 to 250 °C
Max. pressure
100 bar
Binder material
NBR
Density
1.8 g/cm³