LEADER

LEADER Fibre flange gasket FYBAR PT50 PN10/40 DN80 1.5mm EN 1514-1 IBC Raised face

  • ERIKS:11915149
Image 1
Save to list

€1.62/ pieceexcl. VAT

€1.96incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
FYBAR
Type
PT50
Norm
EN 1514-1 IBC
With Inner eyelet
No
Nominal diameter
DN80
Flange pressure stage
PN10/40
Outer Diameter
142 mm
Inner Diameter
89 mm
Thickness
1.5 mm
Flange standard
EN 1092-1 RF
Binder material
NBR
Colour
Beige
Anti sticking layer
Yes
Temperature range
from -30 to 200 °C
Max. pressure
85 bar
Density
1.7 g/cm³
Related products

€162.90/ pieceexcl. VAT

€197.11incl. VAT

53 In stock - Estimated delivery date 13/11/2026