

€162.90/ pieceexcl. VAT
€197.11incl. VAT
53 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | FYBAR |
Type | PT50 |
Thickness | 1.5 mm |
Length | 1500 mm |
Width | 1500 mm |
Colour | Beige |
Anti sticking layer | Yes |
Temperature range | from -30 to 200 °C |
Max. pressure | 85 bar |
Binder material | NBR |
Density | 1.7 g/cm³ |