

€2.80/ pieceexcl. VAT
€3.39incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | FYBAR |
Type | PT50 |
Norm | ASME B16.21 |
With Inner eyelet | No |
Nominal diameter | 4" |
Flange pressure stage | 600lbs |
Outer Diameter | 194 mm |
Inner Diameter | 114 mm |
Thickness | 1.5 mm |
Flange standard | ASME B16.5 RF |
Binder material | NBR |
Colour | Beige |
Anti sticking layer | Yes |
Temperature range | from -30 to 200 °C |
Max. pressure | 85 bar |
Density | 1.7 g/cm³ |
€162.90/ pieceexcl. VAT
€197.11incl. VAT
53 In stock - Estimated delivery date 12/11/2026