LEADER

LEADER Fibre flange gasket FYBAR PT50 600lbs 12" 1.5mm ASME B16.21 Raised face

  • ERIKS:11915094
Image 1
Save to list

€12.70/ pieceexcl. VAT

€15.37incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
FYBAR
Type
PT50
Norm
ASME B16.21
With Inner eyelet
No
Nominal diameter
12"
Flange pressure stage
600lbs
Outer Diameter
457 mm
Inner Diameter
324 mm
Thickness
1.5 mm
Flange standard
ASME B16.5 RF
Binder material
NBR
Colour
Beige
Anti sticking layer
Yes
Temperature range
from -30 to 200 °C
Max. pressure
85 bar
Density
1.7 g/cm³
Related products

€162.90/ pieceexcl. VAT

€197.11incl. VAT

53 In stock - Estimated delivery date 13/11/2026