LEADER

LEADER Fibre flange gasket FYBAR PT20 300lbs 4" 1.5mm ASME B16.21 Raised face

  • ERIKS:11589718
Image 1
Save to list

€1.95/ pieceexcl. VAT

€2.36incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
FYBAR
Type
PT20
Norm
ASME B16.21
With Inner eyelet
No
Nominal diameter
4"
Flange pressure stage
300lbs
Outer Diameter
181 mm
Inner Diameter
114 mm
Thickness
1.5 mm
Flange standard
ASME B16.5 RF
Binder material
NBR
Colour
Light Blue
Anti sticking layer
No
Temperature range
from -30 to 130 °C
Max. pressure
40 bar
Density
1.6 g/cm³
Related products
Product Image

LEADER Fibre sealing sheet FYBAR PT20 2000x1500x1.5

  • Eriks:13087285
  • Manufacturer:13087285

€162.00/ pieceexcl. VAT

€196.02incl. VAT

45 In stock - Estimated delivery date 13/11/2026