

€162.00/ pieceexcl. VAT
€196.02incl. VAT
45 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | FYBAR |
Type | PT20 |
Thickness | 1.5 mm |
Length | 2000 mm |
Width | 1500 mm |
Colour | Blue |
Anti sticking layer | No |
Insert material | None |
Temperature range | from -30 to 150 °C |
Max. pressure | 60 bar |
Binder material | NBR |
Density | 1.6 g/cm³ |