LEADER

LEADER Fibre flange gasket FYBAR PT20 300/600lbs 2.1/2" 1.5mm ASME B16.21 Raised face

  • ERIKS:11589716
Image 1
Save to list

€1.24/ pieceexcl. VAT

€1.50incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
FYBAR
Type
PT20
Norm
ASME B16.21
With Inner eyelet
No
Nominal diameter
2.1/2"
Flange pressure stage
300/600lbs
Outer Diameter
130 mm
Inner Diameter
73 mm
Thickness
1.5 mm
Flange standard
ASME B16.5 RF
Binder material
NBR
Colour
Light Blue
Anti sticking layer
No
Temperature range
from -30 to 130 °C
Max. pressure
40 bar
Density
1.6 g/cm³
Related products
Product Image

LEADER Fibre sealing sheet FYBAR PT20 2000x1500x1.5

  • Eriks:13087285
  • Manufacturer:13087285

€162.00/ pieceexcl. VAT

€196.02incl. VAT

45 In stock - Estimated delivery date 13/11/2026