

€0.54/ pieceexcl. VAT
€0.65incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | FYBAR |
Type | PT20 |
Norm | ASME B16.21 |
With Inner eyelet | No |
Nominal diameter | 3/4" |
Flange pressure stage | 150lbs |
Outer Diameter | 57 mm |
Inner Diameter | 27 mm |
Thickness | 1.5 mm |
Flange standard | ASME B16.5 RF |
Binder material | NBR |
Colour | Light Blue |
Anti sticking layer | No |
Temperature range | from -30 to 130 °C |
Max. pressure | 40 bar |
Density | 1.6 g/cm³ |
€162.00/ pieceexcl. VAT
€196.02incl. VAT
45 In stock - Estimated delivery date 13/11/2026