

€183.89/ pieceexcl. VAT
€222.51incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Type | ROTEX GS 38 ST |
Series | Rotex GS |
Type | ROTEX GS 38 ST |
Type | Hub |
Shaft diameter | 25 mm |
Bore | 25 mm |
Bore range (min./max.) | 12-42 mm |
Maximum bore | 42 mm |
Length | 114 mm |
Hub length | 69 mm |
Torque range | 325-405 Nm |
Maximum moment of torque | 405 Nm |
Outer Diameter | 80 mm |
Max. torque | 405 Nm |
Max. Speed | 9500 rpm |
Material | Steel |
Material class | St-H |
Fastening method | Setscrew M8 |
Operating temperature | from -50 to 120 |
Weight | 1.225 kg |
Version | 6.0 |
Size | 38 |
Standard | DIN EN ISO 4762 |
A | 4 mm |
E | 24 mm |
L | 114 mm |
L1 | 45 mm |
L2 | 45 mm |
L3 | 35 mm |
M | 5 mm |
N | 27 mm |
s | 3 mm |
€12.99/ pieceexcl. VAT
€15.72incl. VAT
8 In stock - Estimated delivery date 10/11/2026€9.43/ pieceexcl. VAT
€11.41incl. VAT
18 In stock - Estimated delivery date 10/11/2026