

€12.99/ pieceexcl. VAT
€15.72incl. VAT
38 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Type | Elastic element |
Size | 38 |
Colour | Green |
Hardness | 64 Shore D |
Material | Hytrel |
Operating temperature | from -50 to 120 °C |
Operating temperature, short-run | from -60 to 150 °C |
Continuous rated torque | 405 Nm |