

€118.03/ pieceexcl. VAT
€142.82incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Series | Rotex GS |
Type | Hub |
Bore | 28 mm |
Material | Aluminium |
Version | Double slotted, with key way |
Size | 38 |
€9.43/ pieceexcl. VAT
€11.41incl. VAT
17 In stock - Estimated delivery date 10/11/2026€12.99/ pieceexcl. VAT
€15.72incl. VAT
8 In stock - Estimated delivery date 10/11/2026