

€72.90/ pieceexcl. VAT
€88.21incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Series | Rotex GS |
Type | Hub |
Bore | 25 mm |
Bore range (min./max.) | 12-45 mm |
Maximum bore | 45 mm |
Hub length | 69 mm |
Torque range | 190 - 405 Nm |
Outer Diameter | 80 mm |
Max. Speed | 4,750 rpm |
Material | Aluminium |
Material class | AI-H |
Fastening method | Setscrew M8 |
Version | Double slotted, without key way |
Size | 38 |
€9.43/ pieceexcl. VAT
€11.41incl. VAT
17 In stock - Estimated delivery date 12/11/2026€12.99/ pieceexcl. VAT
€15.72incl. VAT
38 In stock - Estimated delivery date 12/11/2026