

€93.18/ pieceexcl. VAT
€112.75incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Type | ROTEX GS 28 |
Series | Rotex GS |
Type | ROTEX GS 28 |
Type | Hub |
Shaft diameter | 24 mm |
Bore | 24 mm |
Bore range (min./max.) | 10-38 mm |
Maximum bore | 38 mm |
Length | 90 mm |
Hub length | 55 mm |
Torque range | 95-200 Nm |
Maximum moment of torque | 200 Nm |
Outer Diameter | 65 mm |
Max. torque | 200 Nm |
Max. Speed | 22000 rpm |
Material | Aluminium |
Material class | AI-H |
Fastening method | Setscrew M8 |
Operating temperature | from -50 to 120 |
Weight | 0.24 kg |
Version | 6.0 |
Size | 28 |
Standard | DIN EN ISO 4762 |
A | 4 mm |
E | 20 mm |
L | 90 mm |
L1 | 35 mm |
L2 | 35 mm |
L3 | 27 mm |
M | 5 mm |
s | 2.5 mm |
€5.11/ pieceexcl. VAT
€6.18incl. VAT
1 In stock - Estimated delivery date 09/11/2026€19.47/ pieceexcl. VAT
€23.56incl. VAT
10 In stock - Estimated delivery date 09/11/2026